missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ HR-P Glass SPE Column
£167.00 - £388.62
Specifications
Column Type | SPE |
---|---|
Particle Size | 50 to 100 μm |
Type | Solid Phase Extraction Column |
Surface Area (Metric) | 1200 m2/g |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10022971
|
Macherey-Nagel™
730108G |
3 mL | 300 mg |
£167.00
Pack of 30 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
10022981
|
Macherey-Nagel™
730111G |
6 mL | 500 mg |
£226.00
Pack of 30 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
10348501
|
Macherey-Nagel™
730118G |
6 mL | 1 g |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
SPE | |
50 to 100 μm | |
Solid Phase Extraction Column | |
1200 m2/g |