Macherey Nagel™ Chromabond™ Florisil Polypropylene SPE Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 730457

X50 CHROMABOND columns Florisil volume: 3 mL, content of sorbent: 200 mg material: PP

UNSPSC: 41115712

Code: 50

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10431282

Quantity Price
1 £ 163.0 / Pack of 50
Estimated Shipment
08-03-2017
Add to basket


Description and Specification

Specification

Column Capacity (Metric) 3mL
Column Type SPE
Particle Size 150 to 250μm
Product Type SPE Column
Sorbent Chromabond® Florisil®
For Use With (Application) For SPE