missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ Florisil Polypropylene SPE Column

Product Code. 10895531 Shop All Macherey-Nagel Products
Click to view available options
Bed Weight:
200 mg
500 mg
1 g
2 g
Column Capacity (Metric):
3 mL
6 mL
Unit Size:
Each
Pack of 30
Pack of 50
This item is not returnable. View return policy

Product Code. 10895531

Brand: Macherey-Nagel™ 730239

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Column Capacity (Metric) 6 mL
Bed Weight 2 g
For Use With (Application) Solid Phase Extraction
Sorbent Chromabond Florisil
Type Solid Phase Extraction Column
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.