missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ CHROMABOND™ Flash RS SiOH Cartridges

Product Code. 12768322 Shop All Macherey-Nagel Products
Click to view available options
Includes:
120 g SiOH
200 g SiOH
25 g SiOH
80 g SiOH
Length (Metric):
165 mm
200 mm
240 mm
255 mm
Diameter (Metric) Outer:
21.2 mm ID
30.8 mm ID
36.0 mm ID
60.0 mm ID
Max. Pressure:
12 bar
15 bar
21 bar
Unit Size:
Pack of 10
Pack of 12
Pack of 15
Pack of 6
This item is not returnable. View return policy

Product Code. 12768322

Brand: Macherey-Nagel™ 732806

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for Flash separations from 10mg up to 300g. Macherey-Nagel™ CHROMABOND™ Flash RS SiOH Cartridges are pre-packed columns for direct use in Teledyne Isco™ systems. Available in a range of sizes with 25–300g of SiOH adsorbent.

For convenient operation and reliable upscaling, these ready-to-use Flash cartridges can be used with the Isco Companion™ and other Teledyne Isco CombiFlash™ systems, or as a stand-alone version for all pump/detector combinations (e.g., from Biotage™, Büchi™)

  • Economical, ready to use cartridges increase flexibility and save time and money
  • Increases analytical safety—high pressure stability, excellent separation efficiency, good reproducibility
  • Packed with 25g to 200g SiOH adsorbent
  • Corresponding TLC plates: silica layers
  • Macherey-Nagel™ is one of the leading companies in silica and TLC

Specifications

Length (Metric) 200 mm
Material Polypropylene
Style Female Luer lock inlet, male Luer outlet
Type Flash RS SiOH Column
Diameter (Metric) Outer 60.0 mm ID
Includes 200 g SiOH
Column Type Flash Column
For Use With (Application) Flash Chromatography
For Use With (Equipment) Directly Used in The Teledyne Isco Companion, Rf
Max. Pressure 12 bar
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.