missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ Easy Polypropylene SPE Column BIG Pack
Brand: Macherey-Nagel™ 730755.250
Code : 50
Additional Details : Weight : 0.20000kg
Specifications
6 mL | |
200 mg | |
80 μm | |
Solid Phase Extraction Column | |
650 to 700 m2/g |
SPE | |
Solid Phase Extraction | |
Chromabond Easy | |
50 Å |