missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ Easy Polypropylene SPE Column BIG Pack
£635.00 - £865.00
Specifications
Column Type | SPE |
---|---|
Bed Weight | 200 mg |
For Use With (Application) | Solid Phase Extraction |
Particle Size | 80 μm |
Sorbent | Chromabond Easy |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
12821031
|
Macherey-Nagel™
730754.250 |
3 mL | 200 mg |
£635.00
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
12874361
|
Macherey-Nagel™
730755.250 |
6 mL | 200 mg |
£865.00
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
Specifications
SPE | |
Solid Phase Extraction | |
Chromabond Easy | |
50 Å |
200 mg | |
80 μm | |
Solid Phase Extraction Column | |
650 to 700 m2/g |