missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ Drug Polypropylene SPE Column
£165.00 - £246.00
Specifications
Base Material | Silica |
---|---|
Column Type | SPE |
For Use With (Application) | SPE Enrichment of Drugs From Urine or Plasma |
Particle Size | 45 μm |
Sorbent | Chromabond Drug |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
12854361
|
Macherey-Nagel™
730681 |
1 mL | 100 mg |
£194.00
Pack of 100 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
12844431
|
Macherey-Nagel™
730682 |
6 mL | 500 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12844571
|
Macherey-Nagel™
730684 |
3 mL | 500 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
Silica | |
SPE Enrichment of Drugs From Urine or Plasma | |
Chromabond Drug | |
60 Å |
SPE | |
45 μm | |
Solid Phase Extraction Column | |
500 m2/g |