missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ Diamino Polypropylene SPE Column

Product Code. 12844361 Shop All Macherey-Nagel Products
Change view
Click to view available options
Column Capacity (Metric):
3 mL
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Column Capacity (Metric) unitSize
12844361 3 mL Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12844361 Supplier Macherey-Nagel™ Supplier No. 730561
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Base Material Silica
Carbon Load 5%
Column Capacity (Metric) 3 mL
Column Type SPE
Bed Weight 200 mg
For Use With (Application) Determination of Pesticides in Food Samples
Particle Size 45 μm
Sorbent Chromabond Diamino
Type Solid Phase Extraction Column
Pore Size 60 Å
Surface Area (Metric) 500 m2/g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.