missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ C6 H5 Polypropylene SPE Column
£143.00 - £312.00
Specifications
Base Material | Silica |
---|---|
Carbon Load | 8% |
Column Type | SPE |
Particle Size | 45 μm |
Type | Solid Phase Extraction Column |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Preis | Menge & Verfügbarkeit | ||||
10269981
|
Macherey-Nagel™
730084 |
3 mL | 500 mg |
£143.00
Pack of 50 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
10266421
|
Macherey-Nagel™
730411 |
3 mL | 200 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10786332
|
Macherey-Nagel™
730083 |
1 mL | 100 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Spezifikation
Silica | |
SPE | |
Solid Phase Extraction Column | |
500 m2/g |
8% | |
45 μm | |
60 μm |