missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ C18 Polypropylene SPE PAH Column

Product Code. 12820521 Shop All Macherey-Nagel Products
Change view
Click to view available options
Column Capacity (Metric):
6 mL
Unit Size:
Pack of 30
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Column Capacity (Metric) Unit Size
12820521 6 mL Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12820521 Supplier Macherey-Nagel™ Supplier No. 730166
Big Savings for Better Separation
Use promo code 27992
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Base Material Silica
Carbon Load 14%
Column Capacity (Metric) 6 mL
Column Type SPE PAH
For Use With (Application) Solid Phase Extraction Analysis of PAH
Particle Size 45 μm
Sorbent Chromabond C18
Type SPE PAH Column
Endcapped No
Pore Size 60 μm
Surface Area (Metric) 500 m2/g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.