missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ C18 Polypropylene SPE Hydra Column

Product Code. 10012901 Shop All Macherey-Nagel Products
Change view
Click to view available options
Bed Weight:
50 mg
100 mg
200 mg
500 mg
1 g
2 g
3 g
Column Capacity (Metric):
1 mL
3 mL
6 mL
Unit Size:
Pack of 100
Pack of 30
Pack of 50
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Weight Column Capacity (Metric) Unit Size
10012901 2 g 6 mL Pack of 30
10619391 100 mg 1 mL Pack of 100
10124661 50 mg 1 mL Pack of 100
10184751 200 mg 3 mL Pack of 50
10706902 500 mg 3 mL Pack of 50
10679961 1 g 3 mL Pack of 50
10174801 1 g 6 mL Pack of 30
10629581 3 g 6 mL Pack of 30
10348311 500 mg 6 mL Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10012901 Supplier Macherey-Nagel™ Supplier No. 730301
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Base Material Silica
Carbon Load 15%
Column Capacity (Metric) 6 mL
Column Type SPE Hydra
Bed Weight 2 g
For Use With (Application) Solid Phase Extraction of Polar Analytes
Particle Size 45 μm
Sorbent Chromabond C18
Type SPE Hydra Column
Endcapped No
Pore Size 60 μm
Surface Area (Metric) 500 m2/g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.