missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ C18 Polypropylene Column Fast Flow
£124.00 - £143.00
Specifications
Base Material | Silica |
---|---|
Carbon Load | 14% |
Column Type | SPE |
For Use With (Application) | Solid Phase Extraction |
Particle Size | 100 μm |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10337931
|
Macherey-Nagel™
730008 |
3 mL | 500 mg |
£143.00
Pack of 50 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
12877531
|
Macherey-Nagel™
730009 |
6 mL | 1000 mg |
£124.00
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
Specifications
Silica | |
SPE | |
100 μm | |
Solid Phase Extraction Column | |
60 μm |
14% | |
Solid Phase Extraction | |
Chromabond C18 | |
Polar secondary interaction | |
500 m2/g |