missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Base Material | Silica |
| Carbon Load | 14% |
| Column Capacity (Metric) | 6 mL |
| Column Type | SPE |
| Bed Weight | 1000 mg |
| For Use With (Application) | Solid Phase Extraction |
| Particle Size | 45 μm |
| Sorbent | Chromabond C18 |
| Type | Solid Phase Extraction Column |
| Endcapped | No |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?