missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ C18 Polypropylene Column

Brand:  Macherey-Nagel™ 730005

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10319680

  • £124.00 / Pack of 30
Estimated Shipment: 11-06-2024
to see stock.
Add to basket

Description

Description

Chromabond™ C18 Polypropylene Column

Specifications

Specifications

Silica
6 mL
1000 mg
45 μm
Solid Phase Extraction Column
60 μm
14%
SPE
Solid Phase Extraction
Chromabond C18
Polar secondary interaction
500 m2/g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers