missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ C18 Polypropylene Column
£96.40 - £167.00
Specifications
Base Material | Silica |
---|---|
Carbon Load | 14% |
Column Type | SPE |
For Use With (Application) | Solid Phase Extraction |
Particle Size | 45 μm |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10237890
|
Macherey-Nagel™
730001 |
1 mL | 100 mg |
£167.00
Pack of 100 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
10339580
|
Macherey-Nagel™
730002 |
3 mL | 200 mg |
£129.00
Pack of 50 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
10074220
|
Macherey-Nagel™
730003 |
3 mL | 500 mg |
£143.00
Pack of 50 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
10319680
|
Macherey-Nagel™
730005 |
6 mL | 1000 mg |
£124.00
Pack of 30 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
10532301
|
Macherey-Nagel™
730004 |
6 mL | 500 mg |
£96.40
Pack of 30 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||||
Description
Chromabond™ C18 Polypropylene Column
Specifications
Silica | |
SPE | |
45 μm | |
Solid Phase Extraction Column | |
60 μm |
14% | |
Solid Phase Extraction | |
Chromabond C18 | |
Polar secondary interaction | |
500 m2/g |