missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ C18 Polypropylene Column
Shop All Macherey-Nagel Products
Click to view available options
Bed Weight:
100 mg
200 mg
500 mg
1000 mg
Column Capacity (Metric):
1 mL
3 mL
6 mL
Unit Size:
Pack of 100
Pack of 30
Pack of 50
Description
Chromabond™ C18 Polypropylene Column
Specifications
Specifications
| Base Material | Silica |
| Carbon Load | 14% |
| Column Capacity (Metric) | 1 mL |
| Column Type | SPE |
| Bed Weight | 100 mg |
| For Use With (Application) | Solid Phase Extraction |
| Particle Size | 45 μm |
| Sorbent | Chromabond C18 |
| Type | Solid Phase Extraction Column |
| Functionality/Interaction Type | Polar secondary interaction |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction