missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ C18 Glass Column

Product Code. 10516701 Shop All Macherey-Nagel Products
Click to view available options
Bed Weight:
500 mg
1000 mg
Column Capacity (Metric):
3 mL
6 mL
Unit Size:
Pack of 30
Pack of 50
This item is not returnable. View return policy

Product Code. 10516701

Brand: Macherey-Nagel™ 730003G

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Base Material Silica
Carbon Load 14%
Column Capacity (Metric) 3 mL
Column Type SPE
Bed Weight 500 mg
For Use With (Application) Solid Phase Extraction
Particle Size 45 μm
Sorbent Chromabond C18
Type Solid Phase Extraction Column
Functionality/Interaction Type Polar secondary interaction
Pore Size 60 μm
Surface Area (Metric) 500 m2/g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.