missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ C18 ec Polypropylene SPE Column

Brand:  Macherey-Nagel™ 730259

Additional Details : Weight : 0.45000kg

 View more versions of this product

Product Code. 10766702

  • £205.00 / Pack of 10
Estimated Shipment: 10-07-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Silica
70 mL
10 g
Chromabond C18 ec
Yes
500 m2/g
14%
SPE
45 μm
Solid Phase Extraction Column
60 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers