missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ C18 ec Polypropylene SPE Column
£158.00 - £242.00
Specifications
Base Material | Silica |
---|---|
Carbon Load | 14% |
Column Type | SPE |
Particle Size | 45 μm |
Sorbent | Chromabond C18 ec |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10246181
|
Macherey-Nagel™
730404 |
15 mL | 2 g |
£158.00
Pack of 20 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
10052931
|
Macherey-Nagel™
730405 |
45 mL | 5 g |
£242.00
Pack of 20 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
10766702
|
Macherey-Nagel™
730259 |
70 mL | 10 g |
£205.00
Pack of 10 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
Specifications
Silica | |
SPE | |
Chromabond C18 ec | |
Yes | |
500 m2/g |
14% | |
45 μm | |
Solid Phase Extraction Column | |
60 μm |