missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ Alox N Polypropylene SPE Column
Brand: Macherey-Nagel™ 730139
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
6 mL | |
1 g | |
60 to 150 μm | |
Solid Phase Extraction Column |
SPE | |
Solid Phase Extraction | |
Chromabond Alox N | |
150 m2/g |