missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ Alox N Polypropylene SPE Column
£132.00 - £147.00
Specifications
Column Type | SPE |
---|---|
Particle Size | 60 to 150 μm |
Sorbent | Chromabond Alox N |
Type | Solid Phase Extraction Column |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10236711
|
Macherey-Nagel™
730250 |
45 mL | 4 g |
£132.00
Pack of 20 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
10469361
|
Macherey-Nagel™
730139 |
6 mL | 1 g |
£146.00
Pack of 30 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
10716132
|
Macherey-Nagel™
730446 |
3 mL | 500 mg |
£147.00
Pack of 50 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
10256181
|
Macherey-Nagel™
730447 |
6 mL | 500 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
SPE | |
60 to 150 μm | |
Chromabond Alox N | |
Solid Phase Extraction Column |