missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ Alox N Polypropylene SPE Column

Product Code. 10256181 Shop All Macherey-Nagel Products
Change view
Click to view available options
Bed Weight:
500 mg
1 g
4 g
Column Capacity (Metric):
3 mL
6 mL
45 mL
Unit Size:
Pack of 20
Pack of 30
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Weight Column Capacity (Metric) unitSize
10256181 500 mg 6 mL Pack of 30
10236711 4 g 45 mL Pack of 20
10469361 1 g 6 mL Pack of 30
10716132 500 mg 3 mL Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10256181 Supplier Macherey-Nagel™ Supplier No. 730447

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Column Capacity (Metric) 6 mL
Column Type SPE
Bed Weight 500 mg
For Use With (Application) Solid Phase Extraction
Particle Size 60 to 150 μm
Sorbent Chromabond Alox N
Type Solid Phase Extraction Column
Surface Area (Metric) 150 m2/g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.