missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Choice™ PTFE (Hydrophobic) Syringe Filter
Use Choice PTFE Hydrophobic Syringe Filters for filtration of aggressive organic, highly basic or hot solutions.
£289.39 - £337.78
Specifications
Disposable | Single-use |
---|---|
Material (Membrane) | PTFE (Hydrophobic) |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Housing Material | Solvent Resistent, Low-Extractable Polypropylene |
Product Code | Brand | Pore Size | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Diameter (Metric) | Price | Quantity & Availability | ||||
17755044
|
Thermo Scientific™
CHO2213-NP-250 |
0.22 μm | 13 mm |
£289.39
Pack of 250 |
In Stock
Log in to see stock. |
||||
17795044
|
Thermo Scientific™
CHO4513-NP-250 |
0.45 μm | 13 mm |
£337.78
Pack of 250 |
In Stock
Log in to see stock. |
||||
17725054
|
Thermo Scientific™
CHO4525-NP-250 |
0.45 μm | 25 mm |
£312.62
Pack of 250 |
In Stock
Log in to see stock. |
||||
Description
Specifications- Membrane: HPLC certified PTFE, w/polypropylene support
- Maximum operating temperature: 110 °C
- Housing: Medical grade, virgin polypropylene
- Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
- HPLC and organic-solvent sample preparation and clean-up
- Dissolution sample analysis
- General sample preparation
- Elevated temperature samples, caustic or acidic solutions
- Perchloric acid
- Methylene chloride (limited exposure)
- Dioxane, DMF, formic acid >50%
Specifications
Single-use | |
Non-sterile | |
Solvent Resistent, Low-Extractable Polypropylene | |
No | |
Syringe Filter |
PTFE (Hydrophobic) | |
HPLC, SPE | |
250 Pk. | |
90 psi |