missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Choice™ PTFE (Hydrophobic) Syringe Filter
Use Choice PTFE Hydrophobic Syringe Filters for filtration of aggressive organic, highly basic or hot solutions.
Brand: Thermo Scientific™ CHO4525-NP-250
Additional Details : Weight : 0.58000kg
Description
Specifications- Membrane: HPLC certified PTFE, w/polypropylene support
- Maximum operating temperature: 110 °C
- Housing: Medical grade, virgin polypropylene
- Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
- HPLC and organic-solvent sample preparation and clean-up
- Dissolution sample analysis
- General sample preparation
- Elevated temperature samples, caustic or acidic solutions
- Perchloric acid
- Methylene chloride (limited exposure)
- Dioxane, DMF, formic acid >50%
Specifications
Single-use | |
0.45 μm | |
HPLC, SPE | |
250 Pk. | |
90 psi | |
25 mm |
PTFE (Hydrophobic) | |
Non-sterile | |
Solvent Resistent, Low-Extractable Polypropylene | |
No | |
Syringe Filter |