missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Chemical Spoon and Spatula
Shop All Sampling Systems Products
Click to view available options
Length (Metric):
154 mm
201 mm
280 mm
317 mm
Unit Size:
Each
Description
- No sharp edges or crevices, making it ideal for use in food, pharma and chemical companies
- Available in a range of sizes
- Heavy duty design for comfortable use
- Ideal for measuring, sampling and dosing powders and liquids
Specifications
Specifications
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Product Type | Spoon |
| Material | Stainless Steel |
| Length (Metric) | 317 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction