missing translation for 'onlineSavingsMsg'
Learn More

Welch™ Chemical Resistant Diaphragm Pump

Product Code. 15743069 Shop All Welch Ilmvac Products
Change view
Click to view available options
Model:
MPC 302 Z
MPC 601 T - EF
Dimensions (L x W x H):
233 x 260 x 171 mm
260 x 390 x 170 mm
Flow Rate:
3.1 m³/hr.
4.9 m³/hr.
No. of Pump Heads:
2
4
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Dimensions (L x W x H) Flow Rate No. of Pump Heads unitSize
15743069 MPC 302 Z 233 x 260 x 171 mm 3.1 m³/hr. 2 Each
11852263 MPC 601 T - EF 260 x 390 x 170 mm 4.9 m³/hr. 4 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15743069 Supplier Welch™ Supplier No. 414722

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The MPC chemical duty diaphragm pumps allow aggressive solvent and acid vapors to be pumped.

  • The MPC chemical duty diaphragm pumps use PTFE and other fluorinated plastics for the wetted parts to allow aggressive solvent and acid vapors to be pumped. If the pump should handle harsh chemical vapors, then the superior chemical resistant X2 version with higher grade seals and thicker coatings are the best choice. The diaphragm series from Welch is well known for their quiet operation and outstanding running smoothness. This is a result of continuous product improvements and close relationships with our customers. With their low weight and compact design, users can easily move pumps to different locations for use on different applications.
  • Depending on the specific requirements, Welch provides 1, 2, 4, and 8-head diaphragm pumps. They are available in one or multistage configuration with controlled (ecoflex) or uncontrolled pumping speed. Ecoflex diaphragm pumps are equipped with a state-of-the-art vacuum control which allows the pumping speed to be varied. The vacuum can be adjusted precisely to individual needs with the result that the process runs more efficiently and is reproducible. The additional pressure reduction allows the distillation of mixtures almost automatically and without fractionated operation. Ecoflex diaphragm pumps guarantee a positive economic and ecological balance with the result that operation costs can be reduced by up to 80%.
  • Applications: Rotary evaporation, Vacuum oven, Industrial Applications, Desiccation, Distillation, Filtration, Gel drying, Concentrator, Gas sampling, Drying, Degassing
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 233 x 260 x 171 mm
Material PTFE
Model MPC 302 Z
Noise Level < 44 dB
Weight (English) 24.7 lb.
Weight (Metric) 11.2 kg
Flow Rate 3.1 m³/hr.
For Use With Rotary Evaporation, Vacuum Oven, Industrial Applications, Desiccation, Distillation, Filtration, Gel Drying, Concentrator, Gas Sampling, Drying, Degassing
Frequency 50/60 Hz
Pump Type Chemical Resistant Diaphragm
No. of Pump Heads 2
No. of Stages 2
Maximum Pressure <5 torr
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.