missing translation for 'onlineSavingsMsg'
Learn More

Edwards Vacuum™ CG16K Capsule Dial Gauge

Product Code. 12995274
Change view
Click to view available options
Maximum Pressure:
0 to 1040 mbar
0to 25 mbar
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Maximum Pressure unitSize
12995274 0to 25 mbar Each
12965274 0 to 1040 mbar Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12995274 Supplier Edwards Vacuum™ Supplier No. D35613000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Barometrically compensated design gives better repeatability than bourdon gauges, especially at low pressures

Barometrically compensated design gives better repeatability than bourdon gauges, especially at low pressures. N. B. Use an adapter plus Co-Seal and clamp if retro fitting previous model CG3 with 3/8 inch BSP fitting. For adapter, please contact Customer Service.
  • Rugged gauge with easy to read 100mm dial
  • Accuracy ±2%
  • NW16 vacuum flange Mechanical gauge for use with pumps.

Specifications

Type Capsule Dial Gauge
Maximum Pressure 0to 25 mbar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.