missing translation for 'onlineSavingsMsg'
Learn More

Edwards Vacuum™ CG16K Capsule Dial Gauge

Product Code. p-8008024
Click to view available options
Maximum Pressure:
0 to 1040 mbar
0to 25 mbar
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12965274

Brand: Edwards Vacuum™ D35610000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Barometrically compensated design gives better repeatability than bourdon gauges, especially at low pressures

Barometrically compensated design gives better repeatability than bourdon gauges, especially at low pressures. N. B. Use an adapter plus Co-Seal and clamp if retro fitting previous model CG3 with 3/8 inch BSP fitting. For adapter, please contact Customer Service.
  • Rugged gauge with easy to read 100mm dial
  • Accuracy ±2%
  • NW16 vacuum flange Mechanical gauge for use with pumps.

Specifications

Type Capsule Dial Gauge
Maximum Pressure 0 to 1040 mbar
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.