Learn More
Fisherbrand™ Certified Traceable™ Digital Hygrometer/Thermometers
Shop All Fisherbrand ProductsDescription
Includes
Meet critical experimental requirements, perform routine measurements, and fulfill all quality control needs. Fisher Scientific Certified Traceable Digital Hygrometer/Thermometers are ideal for cleanrooms, hoods, environmental chambers, incubators, desiccators, and all inside/outside air monitoring.
Requires
Computer output capability requires accessory data cable, available separately. Contact your Fisher Scientific Customer Service Representative for details
Meet critical experimental requirements, perform routine measurements, and fulfill all quality control needs. Fisher Scientific™ Certified Traceable Digital Hygrometer/Thermometers are ideal for cleanrooms, hoods, environmental chambers, incubators, desiccators, and all inside/outside air monitoring.
Accessories: Data acquisition software and system with computer outlet part number: 15-077-70.
- Temperature range: -40° to +104°C and -40° to +220°F, with ±0.4°C (±0.4°F) accuracy, 0.1°C resolution
- RH range: 10 to 95% (basic model), 5 to 95% (instant model); accuracy, ±1.5%; resolution, 0.01%
- Calculate frost point, latent heat, sensible heat, vapor pressure, moisture content, specific enthalpy, specific volume, specific humidity, mixing ratio, and vapor density from moist air
- Programmable high and low setpoints for temperature, humidity, and dew point sense out-of-specification condition, sound alarm, and flash display
- Built-in memory recalls highest and lowest readings; computer output capability† permits data to be captured, stored, and printed
- Instant model provides humidity readings in <10 seconds; basic model in up to 3.5 minutes
- Bright, 0.5 in.-high, four-digit LCD is 10 times more readable than glass thermometer sling units or meter scales
- Microcomputer, solid-state construction eliminates glass breakage, mercury separation, and dial shock damage
- Tough ABS plastic cases ensure a long life—even in severe lab or harsh plant environments
Certifications
A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™).
Specifications
Specifications
| Type | Instant Digital Thermohygrometer |
| Humidity Range | 5 to 95% |
| Resolution | 0.0001 |
| Accuracy | ±1.5% RH |
| Temperature Range (Metric) | -40°C to +104.4°C |
| Temperature Accuracy | ±0.4°C |
| Alarm Types | Audible |
| Display Type | LCD |
| Material | ABS Plastic |
| Sensors | Precision, thin film capacitance/thermistor |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.