missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Certified Traceable™ Digital Hygrometer/Thermometers

Product Code. 11745843 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Probe:
1 cm
1.8 cm
Type:
Digital Thermohygrometer
Instant Digital Thermohygrometer
Humidity Range:
10 to 95%
5 to 95%
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11745843

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Meet critical experimental requirements, perform routine measurements, and fulfill all quality control needs. Fisher Scientific Certified Traceable Digital Hygrometer/Thermometers are ideal for cleanrooms, hoods, environmental chambers, incubators, desiccators, and all inside/outside air monitoring.

Requires

Computer output capability requires accessory data cable, available separately. Contact your Fisher Scientific Customer Service Representative for details

Meet critical experimental requirements, perform routine measurements, and fulfill all quality control needs.

Meet critical experimental requirements, perform routine measurements, and fulfill all quality control needs. Fisher Scientific™ Certified Traceable Digital Hygrometer/Thermometers are ideal for cleanrooms, hoods, environmental chambers, incubators, desiccators, and all inside/outside air monitoring.

Accessories: Data acquisition software and system with computer outlet part number: 15-077-70.

  • Temperature range: -40° to +104°C and -40° to +220°F, with ±0.4°C (±0.4°F) accuracy, 0.1°C resolution
  • RH range: 10 to 95% (basic model), 5 to 95% (instant model); accuracy, ±1.5%; resolution, 0.01%
  • Calculate frost point, latent heat, sensible heat, vapor pressure, moisture content, specific enthalpy, specific volume, specific humidity, mixing ratio, and vapor density from moist air
  • Programmable high and low setpoints for temperature, humidity, and dew point sense out-of-specification condition, sound alarm, and flash display
  • Built-in memory recalls highest and lowest readings; computer output capability† permits data to be captured, stored, and printed
  • Instant model provides humidity readings in <10 seconds; basic model in up to 3.5 minutes

 

 

  • Bright, 0.5 in.-high, four-digit LCD is 10 times more readable than glass thermometer sling units or meter scales
  • Microcomputer, solid-state construction eliminates glass breakage, mercury separation, and dial shock damage
  • Tough ABS plastic cases ensure a long life—even in severe lab or harsh plant environments

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™).

Specifications

Type Digital Thermohygrometer
Humidity Range 10 to 95%
Resolution 0.0001
Accuracy ±1.5%
Temperature Range (Metric) -40°C to +104.4°C
Temperature Accuracy ±0.4°C
Alarm Types Audible
Display Type LCD
Material ABS Plastic
Sensors Precision, thin film capacitance/thermistor
Temperature Range (English) -40°F to +220°F
Temperature Resolution 0.1°F
Dimensions (L x W x H) 5.5 x 3.5 x 1.25 in. (14 x 8.9 x 3.2 cm)
Length (English) 5.5 in.
Length (English) Cable 72 in.
Length (English) Probe 7 in.
Length (Metric) 14 cm
Length (Metric) Cable 182 cm
Length (Metric) Probe 18 cm
Width (English) 3.5 in.
Width (Metric) 8.9 cm
Height (English) 1.25 in.
Height (Metric) 3.2 cm
Diameter (English) Probe 0.7 in.
Diameter (Metric) Probe 1.8 cm
Weight (English) 12 oz.
Weight (Metric) 0.34 kg
For Use With (Application) Ideal for cleanrooms, hoods, environmental chambers, incubators, desiccators and all inside/outside air monitoring
Includes 7 in. combination probe, 54 in. cable, 9V alkaline battery (one year intermittent, 100 hour continuous), low-battery indicator and ABS Plastic carrying case
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.