missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ CentriVap™ Concentrator Accessory, High Capacity Micro Rotor

For use with Labconco™ CentriVap™ Concentrators. Labconco™ CentriVap™ Concentrator Accessory, rotors are constructed of anodized aluminum and hold tubes at an angle to maximize surface area.

Brand:  Labconco™ 7553501

Additional Details : Weight : 1.10000kg

 View more versions of this product

Product Code. 16602314

  • £2170.00 / Each
Estimated Shipment: 30-07-2024
to see stock.
Add to basket

Description

Description

  • Available in standard, or with fluoropolymer resin coating that ensures resistance to acids
  • High capacity micro rotor holds up to 148 micro centrifuge tubes, 1.5mL or 2.0mL, and micro auto sample vials approx. 12mm in dia. x 35mm
  • High capacity micro rotors don't require lip on the tube and are perfect for vials
Specifications

Specifications

30.4 x 30.4 x 30.4cm (12 x 12 x 12 in.)
Micro Rotor
1.5 mL or 2.0 mL Microcentrifuge Tubes, approx. 12 mm in dia. x 35 mm Micro Autosample Vials
2.5 lb.
Aluminum
Labconco™ CentriVap™ Concentrator
PTFE
1.1 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers