missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ CentriVap™ Concentrator Accessory, High Capacity Micro Rotor
For use with Labconco™ CentriVap™ Concentrators. Labconco™ CentriVap™ Concentrator Accessory, rotors are constructed of anodized aluminum and hold tubes at an angle to maximize surface area.
£1950.00 - £2170.00
Specifications
Type | Micro Rotor |
---|---|
For Use With (Equipment) | Labconco™ CentriVap™ Concentrator |
Holds | 1.5 mL or 2.0 mL Microcentrifuge Tubes, approx. 12 mm in dia. x 35 mm Micro Autosample Vials |
Weight (English) | 2.5 lb. |
Weight (Metric) | 1.1 kg |
Product Code | Brand | Material | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Type | Price | Quantity & Availability | ||||
17275744
|
Labconco™
7553500 |
Anodized Aluminum | Micro Rotor |
£1950.00
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
16602314
|
Labconco™
7553501 |
Aluminum | Micro Rotor |
£2170.00
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
Description
- Available in standard, or with fluoropolymer resin coating that ensures resistance to acids
- High capacity micro rotor holds up to 148 micro centrifuge tubes, 1.5mL or 2.0mL, and micro auto sample vials approx. 12mm in dia. x 35mm
- High capacity micro rotors don't require lip on the tube and are perfect for vials
Warranty
One year
Specifications
Micro Rotor | |
1.5 mL or 2.0 mL Microcentrifuge Tubes, approx. 12 mm in dia. x 35 mm Micro Autosample Vials | |
1.1 kg |
Labconco™ CentriVap™ Concentrator | |
2.5 lb. |