missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Centrifuge Tube, with round bottom

Product Code. 11706958 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
6 mL
12 mL
25 mL
50 mL
80 mL
250 mL
Diameter (Metric):
12 mm
16 mm
24 mm
34 mm
40 mm
44 mm
56 mm
Unit Size:
Pack of 10
Pack of 50
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) unitSize
11706958 6 mL 12 mm Pack of 50
11800960 80 mL 40 mm Pack of 10
11810960 80 mL 44 mm Pack of 10
11820960 250 mL 56 mm Pack of 10
11786908 50 mL 34 mm Pack of 10
11880560 12 mL 16 mm Pack of 50
11716958 25 mL 24 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11706958 Supplier DWK Life Sciences Supplier No. 216011004
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Centrifuge tubes are used for centrifuging. Here a separation of the mixture of substances takes place due to the density of the individual components.

One of the most important basic process engineering methods is the separation of mixtures of substances. This working method includes centrifugation, which exploits the concept of mass inertia. A mixture of substances to be separated is filled into centrifuge tubes, placed in a centrifuge and rotated. Due to the high rotation speed, heavier particles are pushed outwards faster and further away than the lighter ones. This results in separation based on the mass or density of the individual material components.

  • Very resistant to mechanical loading
  • Round bottom allows sedimentation/separation of solids on a larger surface
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 6 mL
Material Borosilicate Glass (3.3)
For Use With Centrifugation; Separation of different particles due to different mass inertia (density); Separation of materials by utilization of centrifugal force
Quantity 50/Pk.
Autoclavable Autoclavable
Diameter (Metric) 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.