missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Adaptors for Eppendorf™ Centrifuges 5810 and 5810R.
- Compatible with conical or flat tubes
Specifications
Specifications
| Type | Adapter |
| Tube Type | Flat |
| Capacity | 50 to 75 mL |
| For Use With (Equipment) | Rotors 5810 and 5810R Centrifuge |
| Bore Size (Metric) | 35 mm |
| No. of Places | 8 |
| No. per Pack | 2 Pack |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?