missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5910 R High Speed Package (GB)
GREENER_CHOICE

Product Code. 16622842 Shop All Eppendorf Products
Change view
Click to view available options
GB Plug
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
16622842 GB Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16622842 Supplier Eppendorf™ Supplier No. 5942000156

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Centrifuge 5910 R features advanced temperature management and greater flexibility than standard multipurpose centrifuges.

  • High Speed Package
  • With Rotor FA-6x50
  • Refrigerated
  • Aerosol-tight Eppendorf QuickLock™ caps and lids allow fast and ergonomic lid locking
  • Centrifuge lid with soft-touch lid closure
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
TRUSTED_SUSTAINABILITY

Specifications

Max. RCF 22,132 x g
Display Large, Bright LCD
Height (English) Exterior 14.5 in.
Timer 10 sec. to 99 hr. 59 min., with continuous run function, short-spin
Width (English) Exterior 28.3 in.
Width (Metric) Exterior 72 cm
Wattage 1650 w
Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS
Electrical Requirements 230 V 50/60 Hz
Maximum Speed Range 100 to 14,000 rpm
Program Storage 99 (5 program keys)
Profile (Acceleration/Braking) 10/10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.