missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Centrifuge 5804 R

Product Code. 32210258 Shop All Eppendorf Products
Change view
Click to view available options
Max. Speed:
12,100 rpm
3,700 rpm
Plug Type:
GB
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Max. Speed Plug Type Unit Size
32210258 12,100 rpm GB Each
32210257 3,700 rpm GB Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 32210258 Supplier Eppendorf Supplier No. 5805950112
 Restricted Item
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-speed, medium capacity centrifuge for molecular applications in tubes up to 250 mL, with swing-bucket and fixed-angle rotors.

  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 250 mL
  • Plate rotor for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
  • Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL
  • High centrifugation speed of up to 20,913 x g (14,000 rpm)
  • Centrifuge lid with soft-touch lid closure
  • Low access height of 29 cm for easy loading and unloading of samples
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
TRUSTED_SUSTAINABILITY

Specifications

Capacity 6 x 50 mL
Max. RCF 20,130 x g
Max. Speed 12,100 rpm
Product Line Eppendorf 5804 R
Refrigerated Yes
Rotor FA-45-6-30
Rotor Included Yes
Plug Type GB
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.