missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Outstanding software features (e.g. adjustable acceleration and braking ramps, short function without continuous pressing of the key)
- OptiBowl™ design for quiet operation, even without a rotor lid
- Soft-touch one-finger lid closure for ergonomic operation
- Aerosol-tight Eppendorf QuickLock™ lids for simple and safe handling
- Special features for Centrifuge 5425 R:
- Outstanding cooling system for processing temperature-sensitive samples from 0.2 to 5 mL
- The compressor technology reduces vibrations and protects your samples
Specifications
Specifications
| Capacity | 24 x 1.5/2 mL Tubes |
| Max. Speed | 15,060 rpm |
| Max. RCF | 21,300 x g |
| Display | Large, Brightly Lit LCD |
| Noise Level | <51 dBA |
| Timer | 10 sec. to 9 hr. 59 min., With Continuous Run Function |
| Width (English) Exterior | 11.42 in. |
| Width (Metric) Exterior | 29 cm |
| Temperature Range | -10°C to +40°C |
| Type | Microcentrifuge |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?