missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VACUUBRAND™ Centering Ring, KF 20/25C
Shop All Vacuubrand Products
Click to view available options
For Use With:
VACUU-PURE 10 C
Unit Size:
Each
Description
Precision centring ring designed for KF vacuum connections. Suitable for use with KF DN 20 and DN 25 components.
- Sealing Ring Size: 28 mm inner diameter x 5 mm cord thickness
Specifications
Specifications
| Diameter (Metric) Outside | 41.8 mm |
| For Use With | VACUU-PURE 10 C |
| Includes | External centering ring with seal |
| Material | Aluminum |
| Overall Length (English) | 1.65 in. |
| Overall Length (Metric) | 41.8 mm |
| Overall Width (English) | 1.65 in. |
| Size | KF 20/25 C |
| Sterility | Non-sterile |
| Type | Centering Ring |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction