missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf CellXpert™ CS220

Product Code. 30213533 Shop All Eppendorf Products
Change view
Click to view available options
Speed Range:
20 to 250 rpm
20 to 300 rpm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Range Unit Size
30213533 20 to 300 rpm Each
30213526 20 to 250 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30213533 Supplier Eppendorf Supplier No. 6740211020
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 05-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

CO2 incubator shaker with an integrated 180°C sterilization and an outstanding capacity-to-footprint ratio.

  • CO2 incubator shaker
  • Stackable up to 3-fold
  • Non-refrigerated
  • 8°C above ambient to 60°C
  • Accessories available to purchase separately: platform, clamps, sticky pads, storage base or feet, water supply package, 1-2 stacking kits and water tank holder
TRUSTED_SUSTAINABILITY

Specifications

Orbit 25 mm
Rotating Angle 0°
Load Bearing Capacity (Metric) 25 kg
Speed Range 20 to 300 rpm
Voltage 230 V
Temperature Range (Metric) 8°C above ambient to 60°C
Product Type CO2 Incubator Shaker
Load Bearing Capacity (English) 56 lb.
Plug Type UK
Temperature Uniformity ±0.3°C at 37°C
Depth (English) Interior 22.8 in.
Depth (Metric) Interior 58.0 cm
Dimensions (L x W x H) 80.5 x 131.8 x 67.3 cm
Height (English) 26.5 in.
Height (English) Interior 15. 2 in.
Height (Metric) 67.3 cm
Height (Metric) Interior 38.5 cm
Length (English) 31.7 in.
Length (English) Platform 20.2 in.
Length (Metric) 80.5 cm
Length (Metric) Platform 51.3 cm
Width (English) 51.9 in.
Width (English) Interior 40.4 in.
Width (English) Platform 36.6 in.
Width (Metric) 131.8 cm
Width (Metric) Interior 102.5 cm
Width (Metric) Platform 93 cm
Model CellXpert CS220
Display 7 in. Color Touchscreen
Humidity Range 20 to 85% (non-condensing)
Refrigerated No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.