missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR TC Treated Lo-Profile Cell Culture Flasks
Click to view available options
Closure Type:
Standard screw cap
Unit Size:
Pack of 50
Description
- Design of flasks allows efficient access to the cell lawn with cell scrapers and optimal access with pipettes
- Graduation on the side
- Canted neck style
- Standard screw cap and 0.2μm vented filter cap options available
Specifications
Specifications
| Closure Color | Red |
| Closure Material | HDPE |
| Capacity (Metric) | 550 mL |
| Material | Polystyrene |
| Neck Style | Canted |
| No. per Case | 50 |
| No. per Pack | 5 |
| Surface Coating | Physical Surface Treatment |
| Graduated | Yes |
| Sterility | Sterile |
| Mostrar más |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido