missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR Suspension Cell Culture Flasks

Click to view available options
Capacity (Metric):
50 mL
250 mL
650 mL
Closure Type:
Screw
White Filter Screw Cap
Unit Size:
Pack of 120
Pack of 200
Pack of 40
Description
- Hydrophobic surface, ideal for suspension cultures and hybridoma
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic, non-cytotoxic
- Graduation on the side
- Canted neck
- Easily distinguished by their white screw caps
- White standard screw cap with ventilation position
- TC surface treatment: -/suspension
- Sterile and user friendly packaging
Specifications
Specifications
| Closure Color | White |
| Capacity (Metric) | 50 mL |
| Material | Polystyrene |
| No. per Case | 200 Pack |
| No. per Pack | 200 |
| Graduated | Yes |
| Closure Type | White Filter Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction