missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLSTAR Hi-Profile TC Treated Cell Culture Flask

Product Code. 10489371
Change view
Click to view available options
Surface Treatment:
Untreated
Closure Type:
Screw Cap
Unit Size:
Pack of 40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Surface Treatment Closure Type Unit Size
10489371 Untreated Screw Cap Pack of 40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10489371 Supplier Greiner Bio-One Supplier No. 661190
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Free of detectable DNase, RNase and human DNA

  • Design of flasks allows efficient access to the cell lawn with cell scrapers and optimal access with pipettes
  • Graduation on the side
  • Neck of the high profile flask reduces risk of wetting inside of cap with medium, and thus provides additional protection against contamination
  • Screw cap
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 21.98 oz.
Certifications/Compliance Free of detectable DNase/RNase, human DNA and pyrogens; non-cytotoxic
Closure Color White
Closure Material HDPE
Color Clear
Capacity (Metric) 650 mL
Material Polystyrene
For Use With (Application) Suspension Culture
Neck Style Canted
No. per Case 40
No. per Pack 4
Product Type Cell Culture Flask
Surface Coating Hydrophobic Surface
Autoclavable Not Autoclavable
Disposable Single-use
Graduated Yes
Mouth Style Threaded
Sterility Sterile
Bottom Shape Flat
Closure Type Screw Cap
Culture Area 175 cm²
Surface Treatment Untreated
Volume (Metric) Working 20 to 85 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.