missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLSTAR Cell Culture Flasks
GREENER_CHOICE

Product Code. 10485772
Change view
Click to view available options
Capacity (Metric):
50 mL
250 mL
550 mL
650 mL
Culture Area:
175 cm2
25 cm2
75 cm2
Closure Type:
Filter Screw Cap
Screw Cap with Vent Position
Includes:
Graduations; writing area
Printed and engraved graduations
Printed and engraved graduations; measuring grid
Printed graduations; labeling field on side
Printed graduations; labeling field on the side
Printed graduations; writing area
Unit Size:
Pack of 120
Pack of 200
Pack of 40
Pack of 50
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Culture Area Closure Type Includes Unit Size
10485772 650 mL 175 cm2 Filter Screw Cap Printed graduations; writing area Pack of 40
10607551 250 mL 75 cm2 Filter Screw Cap Printed graduations; labeling field on side Pack of 120
10430233 250 mL 75 cm2 Screw Cap with Vent Position Printed graduations; labeling field on the side Pack of 120
10740841 650 mL 175 cm2 Screw Cap with Vent Position Printed graduations; writing area Pack of 40
10150431 50 mL 25 cm2 Screw Cap with Vent Position Printed and engraved graduations Pack of 200
10044220 50 mL 25 cm2 Screw Cap with Vent Position Printed and engraved graduations; measuring grid Pack of 200
10628311 50 mL 25 cm2 Filter Screw Cap Printed and engraved graduations Pack of 200
10181101 550 mL 175 cm2 Filter Screw Cap Graduations; writing area Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10485772 Supplier Greiner Bio-One Supplier No. 661175
Estimated Shipment: 10-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from high-grade polystyrene physically surface-treated to improve cell adhesion and proliferation. Greiner Bio-One™ CELLSTAR Cell Culture Flasks are designed to efficiently reach the cell lawn with a cell scraper and provide optimal access with a pipet.

  • Improved cell adhesion through physical surface treatment
  • Neck of high profile flask reduces the risk of wetting the inside of the cap with medium;  provides additional protection against contamination
  • Canted neck
  • TC surface treatment
  • Graduation on the side
  • Stackable
  • Measuring grid
  • Red standard screw cap
  • Sterile and user-friendly packaging
  • Free of detectable DNase, RNase, human DNA, non-pyrogenic
  • Non-Cytotoxic 
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Red
Closure Material HDPE
Capacity (Metric) 650 mL
Material Polystyrene
Includes Printed graduations; writing area
Neck Style Canted
Surface Coating Physical Surface Treatment
Graduated Yes
Sterility Sterile
Closure Type Filter Screw Cap
Culture Area 175 cm2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.