missing translation for 'onlineSavingsMsg'
Learn More

Corning™ CellCube™ Modules
GREENER_CHOICEBIOPHARMA

Product Code. 17279099 Shop All Corning Products
Click to view available options
Capacity (Metric):
600 mL
1.5 L
Tray Layers:
10
25
Surface Treatment:
CellBIND
Tissue Culture-treated
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 17279099

Brand: Corning™ 3200

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The CellCube™ module is an integral, encapsulated, sterile, single-use device that is 100% pressure-hold tested before shipment. It is comprised of a series of parallel, styrene plates joined to create thin, sealed, laminar flow spaces between adjacent plates. Each culture plate receives proprietary tissue culture treatment prior to assembly to ensure dense, uniform cell growth.

CellCube Modules provide:

  • a series of parallel, polystyrene plates joined to create thin, sealed, laminar flow spaces between adjacent plates.
  • polystyrene growth surface optimally treated for the growth of attachment dependent cells.
  • a perfused environment which more closely simulates in vivo conditions and reliably distributes nutrients and oxygen.
  • an integral, encapsulated, sterile, single-use device that is 100% pressure-hold tested before shipment.
TRUSTED_SUSTAINABILITY

Specifications

Description Individually bagged
Capacity (Metric) 600 mL
Graduations No
No. per Case 2
No. per Pack 1
Product Type CellCube Module
Shape Square
Sterility Sterile
Culture Area 8500 cm2
Surface Treatment Tissue Culture-treated
Tray Layers 10
Sterilization Method Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.