missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Catalyst Norprene Food Formulation Stopped Tubing Assembly

Product Code. 15511335 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.6 mm
3.2 mm
4.8 mm
6.4 mm
8 mm
9.5 mm
Thickness (Metric):
1.6 mm
2.4 mm
Unit Size:
Pack of 12
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Thickness (Metric) Unit Size
15511335 0.8 mm 1.6 mm Pack of 12
15521335 1.6 mm 1.6 mm Pack of 12
15531335 3.2 mm 1.6 mm Pack of 12
15541335 4.8 mm 1.6 mm Pack of 12
15551335 6.4 mm 1.6 mm Pack of 12
15561335 8 mm 1.6 mm Pack of 12
15571335 4.8 mm 2.4 mm Pack of 12
15581335 6.4 mm 2.4 mm Pack of 12
15591335 8 mm 2.4 mm Pack of 12
15501345 9.5 mm 2.4 mm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Product Code. 15511335

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

Preconfigured ready-to-use links and assemblies.

  • Available in Platinum-Cured Silicone, TPEs, and PVC
  • Ensures optimal amount of tubing is in pump head

Specifications

Description Stopped tubing assembly
Diameter (Metric) Inner 0.8 mm
Thickness (Metric) 1.6 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.