missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Cardboard Storage Box

Product Code. 30663638 Shop All Eppendorf Products
Change view
Click to view available options
Height (Metric):
52 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) unitSize
30663638 52 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30663638 Supplier Eppendorf™ Supplier No. 6001500220

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed to withstand ultra-low temperatures with organized and safe

  • White freezer cardboard box with water resistant coating
  • Designed to withstand ultra-low temperature are ideal for sample storage at 4 °C, 20°C, or -86°C
  • Available in 53 mm (2 in.), 76 mm (3 in.), and 102 mm (4 in.) tall boxes
  • Compatible with box dividers in 7 x 7, 8 x 8, 9 x 9, and 10 x 10 (order separately)
  • Dimensions: 133 x 133 mm
TRUSTED_SUSTAINABILITY

Specifications

Color White
Material Cardboard
Shape Square
Type Freezer Box
Packaging 1/Pk.
Quantity 1 Ea.
Sterility Non-sterile
Dimensions (L x W x H) 133 x 133 x 52 mm
Length (Metric) 133 mm
Height (Metric) 52 mm
Weight (Metric) 133 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.