missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Cardboard Storage Box

Product Code. 30663637 Shop All Eppendorf Products
Click to view available options
Height (Metric):
102 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30663637

Brand: Eppendorf™ 6001500410

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed to withstand ultra-low temperatures with organized and safe

  • White freezer cardboard box with water resistant coating
  • Designed to withstand ultra-low temperature are ideal for sample storage at 4 °C, 20°C, or -86°C
  • Available in 53 mm (2 in.), 76 mm (3 in.), and 102 mm (4 in.) tall boxes
  • Compatible with box dividers in 7 x 7, 8 x 8, 9 x 9, and 10 x 10 (order separately)
  • Dimensions: 133 x 133 mm
TRUSTED_SUSTAINABILITY

Specifications

Color White
Material Cardboard
Shape Square
Type Freezer Box
Packaging 1/Pk.
Quantity 1 Ea.
Sterility Non-sterile
Dimensions (L x W x H) 133 x 133 x 102 mm
Length (Metric) 133 mm
Height (Metric) 102 mm
Weight (Metric) 133 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.