missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cardboard Cryoboxes, 133mm
Shop All Fisherbrand Products
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Height (Metric):
32 mm
50 mm
75 mm
100 mm
130 mm
Capacity (Metric):
0.2 to 0.5 mL
0.5 mL
15 to 50 mL
2 mL
4 mL
5 mL
50 mL
Dimensions (L x W x H):
133 x 133 x 32 mm
133 x 133 x 50 mm
133 x 133 x 75 mm
133 x 133 x 100 mm
133 x 133 x 130 mm
missing translation for 'unitSize'
Pack of 10
Specifications
Specifications
| Capacity (Metric) | 5 mL |
| Color | Blue |
| Material | Cardboard |
| Shape | Square |
| Type | Cryo Box |
| Quantity | 10 Pack |
| Dimensions (L x W) | 133 x 133 mm |
| Dimensions (L x W x H) | 133 x 133 x 100 mm |
| Length (Metric) | 133 mm |
| Width (Metric) | 133 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction