missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ Cardboard Cryo Boxes With Waterproof Plastic Coating

Combine these boxes with different grid inserts for ultra-low temperature storage. Ratiolab™ Cardboard Cryo Boxes With Waterproof Plastic Coating are ideal for sample storage and transportation.

Brand:  Ratiolab™ 5142502

Code : A0

Additional Details : Weight : 0.06300kg

 View more versions of this product

Product Code. 11893892

Quantity Price
1 £4.23 / Each
10 £3.90 / Each
Estimated Shipment: 17-07-2024
to see stock.
Add to basket


You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Description

Description

  • Ultra low temperature-resistant cardboard
  • For sample storage
  • Temperature-resistant down to -80°C
  • Water-repellent finish
  • Packaging in practical folding boxes
Specifications

Specifications

Blue
Square
Tubes from dia. 6mm to dia. 28.5mm
-80°C
136 mm
50 mm
Cardboard
Cryo Box
6 mm to 28.5 mm Diameter Tubes
10 Pack
136 mm
0.8 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers