missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cardboard Cryo Boxes with Water-Repellant Standard Coating

Product Code. 10568815 Shop All Fisherbrand Products
Click to view available options
Color:
Green
White
Yellow
Height (Metric):
32 mm
50 mm
75 mm
100 mm
Unit Size:
Pack of 10

Product Code. 10568815

Only null left
Add to basket
Edge
Add to basket

Combine these boxes with different grid inserts to hold a wide range of tube sizes. Fisherbrand™ Cardboard Cryo Boxes with Water-Repellant Standard Coating are temperature resistant down to -80°C, ideal for ultra-low temperature storage.

  • Highest flexibility: Cryo Boxes can be combined with different grid inserts for tubes from 6 to 28.5mm in diameter
  • The Cryo Boxes can be used for larger vessels if the grid is removed

Specifications

Color Green
Material Cardboard
Type Cryo Box
For Use With (Application) Tubes from dia. 6mm to dia. 28.5mm
Holds 6 mm to 28.5 mm Diameter Tubes
Quantity 10 Pack
Height (Metric) 50 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.